!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, 0.4 IN ID BEFORE SHRINKING, 0.15 IN ID AFTER, 4 FT L

HEAT SHRINK TUBING, 0.4 IN ID BEFORE SHRINKING, 0.15 IN ID AFTER, 4 FT L

3M

HEAT SHRINK TUBING, 0.4 IN ID BEFORE SHRINKING, 0.15 IN ID AFTER, 4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, 0.4 IN ID BEFORE SHRINKING, 0.15 IN ID AFTER, 4 FT L

HEAT SHRINK TUBING, 0.4 IN ID BEFORE SHRINKING, 0.15 IN ID AFTER, 4 FT L

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.89 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMITCSN0400-48
  • Mfr. Model # ITCSN0400-48
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 90
  • Shipping Weight 0.16 lbs

Product Details

Heavy wall heat shrink tubing. 4 in. length. Rated to 1000 V UL listed 486 D. Cut to length. Flexible and highly split resistant. Provides mechanical and environmental protection. CSA certified.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking0.15 in
  • Length4 ft
  • Max. Temp. Rating230 Degrees F
  • Shrink Ratio3:1
  • Temp. Range-67 Degrees to 230 Degrees F
  • Flame RetardantNo
  • Adhesive LinedYes
  • FeaturesSuitable for Insulating Secondary Splices
  • Package StyleIndividual Pieces
  • Tubing FlexibilityRigid
  • Colour Black
  • I.D. Before Shrinking 0.4 in
  • Material Cross-Linked Polyolefin with Adhesive
  • Min. Shrink Temp. 250 Degrees F
  • Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant
  • Wall Thickness After Shrinking 0,09 po
  • Tubing Wall Type Heavy Wall
  • Dielectric Strength 500V
  • Min. Temp. Rating -67 Degrees F
  • Standards CSA File LR38227, RoHS 2011/65/EU, UL 486D
  • Use With Wire Size 12 AWG to 6 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list