!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, 2 IN ID BEFORE SHRINKING, 1 IN ID AFTER SHRINKING, 10 FT L, CLEAR

HEAT SHRINK TUBING, 2 IN ID BEFORE SHRINKING, 1 IN ID AFTER SHRINKING, 10 FT L, CLEAR

INSULTAB

HEAT SHRINK TUBING, 2 IN ID BEFORE SHRINKING, 1 IN ID AFTER SHRINKING, 10 FT L, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, 2 IN ID BEFORE SHRINKING, 1 IN ID AFTER SHRINKING, 10 FT L, CLEAR

HEAT SHRINK TUBING, 2 IN ID BEFORE SHRINKING, 1 IN ID AFTER SHRINKING, 10 FT L, CLEAR

INSULTAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WNH3
  • Mfr. Model # HS-105 2" Clr 10
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Product Details

This heat shrink tubing is made of PVC, and is clear. In addition, it meets the standards for ASTM D 3150, CSA OFT rated for 600 V, RoHS, SAE-AMS-DTL-23053/2, Class 2, UL Subject 224 VW-1. It has length of 10 feet. 221 Degrees F maximum temperature, and -4 Degrees F minimum temperature.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking1 in
  • Length10 ft
  • Max. Temp. Rating221 Degrees F
  • Shrink Ratio2:1
  • Temp. Range-4 Degrees to 221 Degrees F
  • Flame RetardantNo
  • Adhesive LinedNo
  • FeaturesSuperior Strength, 30% Stronger than Polyolefin
  • Package StyleCut to Length
  • Tubing FlexibilityFlexible
  • Colour Clear
  • I.D. Before Shrinking 2 in
  • Material PVC
  • Min. Shrink Temp. 212 Degrees F
  • Shrink Tubing Properties UV Light Resistant
  • Wall Thickness After Shrinking 0,05 po
  • Tubing Wall Type Thin Wall
  • Dielectric Strength 600V
  • Min. Temp. Rating -4 Degrees F
  • Standards ASTM D 3150, CSA OFT Rated for 600 V, RoHS, SAE-AMS-DTL-23053/2, Class 2, UL Subject 224 VW-1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list