!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1/2 IN X 6 IN LENGTH, POLYOLEFIN, BG 10

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1/2 IN X 6 IN LENGTH, POLYOLEFIN, BG 10

3M

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1/2 IN X 6 IN LENGTH, POLYOLEFIN, BG 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1/2 IN X 6 IN LENGTH, POLYOLEFIN, BG 10

FP-301 HEAT SHRINK TUBING, THIN, FLEX, COLD FLOW, BLACK, 1/2 IN X 6 IN LENGTH, POLYOLEFIN, BG 10

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.75 / BAG of 20

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFP301-12BK
  • Mfr. Model # FP301-12BK
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This FP-301 thin walled heat shrink tubing is made of flexible polyolefin that is split resistant, mechanically tough, and resists cold flow. It is rated for continuous operation from minus 55 degrees celsius for short periods up to 135 degrees celsius for continuous operation. It comes in a bag of ten pieces that are a half inch in diameter and six inches in length. And its dialectric strength is rated to 900 volts.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking0.25 in
  • Length6 in
  • Max. Temp. Rating275 Degrees F
  • Shrink Ratio2:1
  • Temp. Range-55 Degrees to 275 Degrees F
  • Flame RetardantYes
  • Adhesive LinedNo
  • Min. Temp. Rating-67 Degrees F
  • Tubing FlexibilityFlexible
  • Colour Black
  • I.D. Before Shrinking 0.5 in
  • Material Polyolefin
  • Min. Shrink Temp. 212 Degrees F
  • Shrink Tubing Properties Split Resistant
  • Wall Thickness After Shrinking 0,25 po
  • Tubing Wall Type Single Wall
  • Dielectric Strength 600V
  • Standards UL Listed, File E-39100, SAE AS23053/5, Class 1 (all colors), Class 2 (clear), CSA Certified, and RoHS 2011/65/EU Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list