!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, NON ADHVESIVE, 1/8 IN X 48 IN, PKG 25

HEAT SHRINK TUBING, NON ADHVESIVE, 1/8 IN X 48 IN, PKG 25

THERMAFIX

HEAT SHRINK TUBING, NON ADHVESIVE, 1/8 IN X 48 IN, PKG 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, NON ADHVESIVE, 1/8 IN X 48 IN, PKG 25

HEAT SHRINK TUBING, NON ADHVESIVE, 1/8 IN X 48 IN, PKG 25

THERMAFIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.95 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX91000
  • Mfr. Model # 91000
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

1/8 inch by 48 inch sticks of non adhesive heat shrink tubing that comes in a package of 25 pieces.

Technical Specs

  • ItemHeat Shrink Tubing
  • MaterialPolyolefin
  • Adhesive LinedNo
  • I.D. Before Shrinking0.125 in
  • ColourBlack
  • Min. Shrink Temp.194 Degrees F
  • Max. Temp. Rating257 Degrees F
  • Tubing Wall Type Single Wall
  • Flame Retardant Yes
  • Shrink Ratio 2:1
  • Length 25 ft
  • Package Style Cut to Length
  • Dielectric Strength 600V
  • Standards UL Recognized and CSA Certified at 125 Degrees C (257 Degrees F), Mil-I-23053/5, Class 1 and 3, RoHS Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list