!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWER SPLASH GUARD, FOR SHOWER, PLASTIC, 9 IN, UNFINISHED, INCLUDES ADHESIVE MOUNTING TAPE

SHOWER SPLASH GUARD, FOR SHOWER, PLASTIC, 9 IN, UNFINISHED, INCLUDES ADHESIVE MOUNTING TAPE

APPROVED VENDOR

SHOWER SPLASH GUARD, FOR SHOWER, PLASTIC, 9 IN, UNFINISHED, INCLUDES ADHESIVE MOUNTING TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER SPLASH GUARD, FOR SHOWER, PLASTIC, 9 IN, UNFINISHED, INCLUDES ADHESIVE MOUNTING TAPE

SHOWER SPLASH GUARD, FOR SHOWER, PLASTIC, 9 IN, UNFINISHED, INCLUDES ADHESIVE MOUNTING TAPE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.04 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG444L20
  • Mfr. Model # 15261
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This Ez-Flo shower splash guard includes adhesive mounting tape and is for use with shower. It has a one-year manufacturer's warranty. In addition, it features 7 inch wide, mounting adhesive on both edges. It is size 9 inch, is unfinished, and is made of plastic.

Technical Specs

  • ItemShower Splash Guard
  • Features7 in Wide, Mounting Adhesive on Both Edges
  • For Use WithShower
  • Includes CartridgeCartridge Not Included
  • Includes Drain StopperDrain Stopper Not Included
  • Includes Plaster GuardNo
  • Includes Trim PlateTrim Plate Not Included
  • Includes ValveNo
  • Manufacturers Warranty Length1 yr
  • Plumbing BrandEz-Flo
  • Product TypeShower Splash Guard
  • CEC Compliant Not CEC Compliant
  • Finish Unfinished
  • Includes Adhesive Mounting Tape
  • Includes Check Stop Check Stop Not Included
  • Includes Handle Handle Not Included
  • Includes Stem Stem Not Included
  • Includes Tub Spout Tub Spout Not Included
  • Ligature Resistant No
  • Material of Construction Plastic
  • Size 9 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list