!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWERHEAD, AQUA PLUMB, MULTI FUNCTION, 2 GPM FLOW RATE, WHITE FINISH

SHOWERHEAD, AQUA PLUMB, MULTI FUNCTION, 2 GPM FLOW RATE, WHITE FINISH

AQUA PLUMB

SHOWERHEAD, AQUA PLUMB, MULTI FUNCTION, 2 GPM FLOW RATE, WHITE FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SHOWERHEAD, AQUA PLUMB, MULTI FUNCTION, 2 GPM FLOW RATE, WHITE FINISH

SHOWERHEAD, AQUA PLUMB, MULTI FUNCTION, 2 GPM FLOW RATE, WHITE FINISH

AQUA PLUMB

Clearance Price :
$11.34 / each

Your Price : $45.36 / each

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG481R40
  • Mfr. Model # 318900
  • UNSPSC # 40141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • ItemShowerhead
  • CEC CompliantNon CEC Compliant
  • Connection Size1/2 in
  • Face ShapeCircle
  • Handheld Showerhead Flow Rate2 gpm
  • Handheld Showerhead Width3 1/2 in
  • Includes Fixed ShowerheadNo
  • Includes HandleYes
  • Includes Tub SpoutNo
  • Ligature ResistantNo
  • Plumbing BrandAqua Plumb
  • Shower Connection Type1/2 in FNPT
  • Showerhead MaterialPlastic
  • Showerhead Spray PatternCombo
  • StandardsEPA WaterSense(R)
  • ADA Compliance No
  • Compatible Mfr. Model Number C0290
  • Connection Type FNPT
  • Features Suitable for a Shower or Tub, with a 60 in Hose that Reaches Hard-to-Clean Areas, Rubber Jet Tips Allow for Easy Cleaning and Clog-Free Performance
  • Handheld Showerhead Thickness 6 in
  • Includes 60 in Reinforced Hose, Mounting Bracket
  • Includes Handheld Showerhead Yes
  • Includes Trim Plate No
  • Includes Valve No
  • Manufacturers Warranty Length 1 yr
  • Series Not Specified
  • Showerhead Function Multi
  • Showerhead Shape Bulb
  • Showerhead Type Handheld
  • Trim Finish White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Showerhead Flow Rate 2.0 gpm or Less
    Green Certification or Other Recognition: WaterSense Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list