SQUARE POINT SHOVEL, STEEL BLADE, 14 GAUGE, STRAIGHT HANDLE, FIBREGLASS HANDLE
SQUARE POINT SHOVEL, STEEL BLADE, 14 GAUGE, STRAIGHT HANDLE, FIBREGLASS HANDLE
SEYMOUR MIDWEST STRUCTRON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This square point shovel has a 48 inch fibreglass handle and a 11 1/2 inch steel blade. In addition, it has a straight handle, 9 1/2-inch blade width, is not non-sparking, and has a non-detachable handle. This standard shovel has a length of 59 1/2 inches.
Technical Specs
Item Square Point Shovel
Blade Material Steel
Blade Length 11 1/2 in
Blade Colour Black
Handle Material Fibreglass
Blade Step Forward Step
Detachable Handle No Detachable Handle
Non-Sparking Not Non-Sparking
Blade Size #2
Product Type Standard Shovel
Number of Ribs 1
Blade Width 9 1/2 in
Handle Type Straight
Handle Length 48 in
Corrosion Resistant Not Corrosion Resistant
ESD Safe Not ESD Safe
Overall Length 59 1/2 in
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.64
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.53
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.56
/ each