SHOVEL ONE PIECE 42 INCH PURPLE
SHOVEL ONE PIECE 42 INCH PURPLE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
1 piece shovel. Size 42 in. x 17 in. x 14 in. Colour: Purple.
Technical Specs
- ItemHygienic Shovel
- Blade TypeSquare Point
- ColourPurple
- Handle StyleD Handle
- NSF CertifiedNo
- Reinforced HandleNo
- ApplicationCommercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood
- FeaturesIdeal for Moving Bulk Material
- Handle MaterialPolypropylene
- Maximum Temperature183 Degrees F
- Product TypeShovel
- Blade Length 17 in
- Blade Width 13 3/4 in
- FDA Compliant Yes
- Metal Detectable No
- Overall Length 42 1/2 in
- Blade Material Polypropylene
- Autoclavable Yes
- Halal/Kosher Halal, Kosher
- Maximum Autoclave Temperature 250 Degrees F
- Minimum Temperature -22 Degrees F
- Reinforced Blade No
- Country of Origin United States
(subject to change)
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.68
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.43
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.15
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.15
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.51
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.15
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.15
/ each