!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOVEL, 29 IN FIBREGLASS HANDLE, 11 1/2 IN L X 9 IN W STEEL BLADE, D-GRIP

SHOVEL, 29 IN FIBREGLASS HANDLE, 11 1/2 IN L X 9 IN W STEEL BLADE, D-GRIP

MIDWEST RAKE

SHOVEL, 29 IN FIBREGLASS HANDLE, 11 1/2 IN L X 9 IN W STEEL BLADE, D-GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SHOVEL, 29 IN FIBREGLASS HANDLE, 11 1/2 IN L X 9 IN W STEEL BLADE, D-GRIP

SHOVEL, 29 IN FIBREGLASS HANDLE, 11 1/2 IN L X 9 IN W STEEL BLADE, D-GRIP

MIDWEST RAKE

Clearance Price :
$119.78 / each

Your Price : $159.71 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SYM49501
  • Mfr. Model # 49501
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

This shovel has a 29 inch fibreglass handle and a 11 1/2 inch steel blade. In addition, it has a D-grip handle, and 9-inch blade width.

Technical Specs

  • ItemShovel
  • Blade Length11 1/2 in
  • Handle TypeD-Grip
  • Handle Length29 in
  • Blade Material Steel
  • Blade Width 9 in
  • Handle Material Fibreglass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list