!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOP VACUUM, WET/DRY, STANDARD, 55 GALLON TANK SIZE, STEEL, 1½ IN VACUUM HOSE DIAMETER

SHOP VACUUM, WET/DRY, STANDARD, 55 GALLON TANK SIZE, STEEL, 1½ IN VACUUM HOSE DIAMETER

SHOP-VAC

SHOP VACUUM, WET/DRY, STANDARD, 55 GALLON TANK SIZE, STEEL, 1½ IN VACUUM HOSE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOP VACUUM, WET/DRY, STANDARD, 55 GALLON TANK SIZE, STEEL, 1½ IN VACUUM HOSE DIAMETER

SHOP VACUUM, WET/DRY, STANDARD, 55 GALLON TANK SIZE, STEEL, 1½ IN VACUUM HOSE DIAMETER

SHOP-VAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,599.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SVC9700506
  • Mfr. Model # 9700506
  • UNSPSC # 47121607
  • CATALOGUE PAGE # 803
  • Shipping Weight 87.0 lbs

Product Details

SHOP VACUUM, WET/DRY, STANDARD, 55 GALLON TANK SIZE, STEEL, 1½ IN VACUUM HOSE DIAMETER

Technical Specs

  • ItemShop Vacuum
  • Vacuum Filtration TypeStandard
  • Vacuum Air Flow80 cfm
  • Sound LevelNot Rated
  • Tank Size55 gal
  • Motor Efficiency TypeBrushed
  • Air Watts230 W
  • Current11 A
  • Voltage120 V
  • Vacuum Hose Dia.1 1/2 in
  • Power Cord Length35 ft
  • Includes12 ft x 1.5 in Diameter Crush Resistant Hose, Claw Utility Nozzle (91961), Right Angle Connector Ultra-Web(R) Cartridge Filter (90350, Type X)
  • ApplicationHospital Cleaning, Hotels
  • Vacuum Power Source Corded
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 95 in
  • Tank Material Steel
  • Vacuum Collection Type Bagless
  • Number of Motor Stages 2
  • Peak Horsepower 3 hp
  • Frequency 60 HZ
  • Weight 83.2 lb
  • Vacuum Hose Length 12 ft
  • Plug Type Three Prong
  • Standards cULus
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list