!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IC451S SHOE COVERS, WHITE, XL, TYVEK ISOCLEAN, SERGED SEAMS

IC451S SHOE COVERS, WHITE, XL, TYVEK ISOCLEAN, SERGED SEAMS

DUPONT

IC451S SHOE COVERS, WHITE, XL, TYVEK ISOCLEAN, SERGED SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IC451S SHOE COVERS, WHITE, XL, TYVEK ISOCLEAN, SERGED SEAMS

IC451S SHOE COVERS, WHITE, XL, TYVEK ISOCLEAN, SERGED SEAMS

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.10 / each

EHC: EHC :
Min Qty 50 = $255.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC451S-XL
  • Mfr. Model # IC451SWHXL01000B
  • UNSPSC # 46181606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This pair of IC451S option 0B shoe covers are white and is size X-large. It is made out of Tyvek Isoclean with serged seams.

Technical Specs

  • ItemShoe Covers
  • Seam StyleSerged
  • Brand and SeriesDuPont Tyvek IsoClean
  • Protection TypeLiquid & Particulate
  • Includes Slip Resistant SoleYes
  • SeriesIC451S option 0B
  • Overall Height 5 in
  • Sole Material Gripper
  • Garment Style Shoe Cover
  • Colour White
  • Packaging Bulk
  • Size XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list