!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSSOVER BRIDGE, 4.8 FT PLATFORM H, FRP COMPOSITE, 500 LB MAX LOAD CAPACITY, 5 STEPS

CROSSOVER BRIDGE, 4.8 FT PLATFORM H, FRP COMPOSITE, 500 LB MAX LOAD CAPACITY, 5 STEPS

FIBERGRATE

CROSSOVER BRIDGE, 4.8 FT PLATFORM H, FRP COMPOSITE, 500 LB MAX LOAD CAPACITY, 5 STEPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSSOVER BRIDGE, 4.8 FT PLATFORM H, FRP COMPOSITE, 500 LB MAX LOAD CAPACITY, 5 STEPS

CROSSOVER BRIDGE, 4.8 FT PLATFORM H, FRP COMPOSITE, 500 LB MAX LOAD CAPACITY, 5 STEPS

FIBERGRATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,824.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FIB875200
  • Mfr. Model # 875200
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • ItemCrossover Bridge
  • MaterialFRP Composite
  • Platform Height4.8 ft
  • Components IncludedHandrails
  • Vertical Clearance Height4 ft
  • Load Capacity - Maximum500 lb
  • Overall Height8.3 ft
  • Platform Width39.8 in
  • Weight374 lb
  • ColourYellow
  • Step Depth8.5 in
  • Horizontal Clearance Width27 in
  • FinishUnfinished
  • Base Width 39.8 in
  • Tread Type Open Grip
  • Climbing Angle 62.2 Degrees
  • Handrail Height 3.5 ft
  • Base Span 36 in
  • Number of Steps 5
  • Platform Depth 1 in
  • Reach Height - Maximum 12 ft
  • Assembly Unassembled
  • Product Type Crossover Bridge
  • Step Width 30 in
  • Series Ship Stair Crossover
  • Standards IBC, OSHA Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list