This lengthening shim assortment is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it includes 10 x 11.65x15.94x0.125mm, 10 x 11.65x15.94x0.25mm, 10 x 11.65x15.94x0.4mm, 10 x 11.65x15.94x0.5mm, 10 x 11.65x15.94x0.65mm, 10 x 11.65x15.94x0.8mm, 10 x 15.5x19.93x0.125mm, 10 x 15.5x19.93x0.25mm and more. It meets the standards for AISI-T302, ASTM-A-666, and SAE-30302 material quality. This arbor shim assortment fits screw sizes: 6 mm, 8 mm, 10 mm, 12 mm, 16 mm, 20 mm.
Technical Specs
ItemLengthening Shim Assortment
Inside Diameter4.95 mm, 5.92 mm, 7.82 mm, 9.7 mm, 11.65 mm, 15.5 mm
Outside Diameter5.96 mm, 7.95 mm, 9.95 mm, 11.96 mm, 15.94 mm, 19.93 mm
Outside Diameter Tolerance+0.000/-0.254 mm
Thickness Tolerance+/-0.005 mm, +/-0.010 mm, +/-0.025 mm
MaterialStainless Steel
TemperFull Hard
Number of Sizes33
Made in North AmericaYes
ApplicationFits Screw Sizes: 6 mm, 8 mm, 10 mm, 12 mm, 16 mm, 20 mm
Tensile Strength185,000 psi
System of MeasurementMetric
Product TypeArbor Shim Assortment
Inside Diameter Tolerance+0.254/-0.000 mm
Thickness0.125 mm, 0.25 mm, 0.4 mm, 0.5 mm, 0.65 mm, 0.8 mm
Round Shim TypeLengthening Shim
FinishBright (Uncoated)
Number of Pieces330
Material Grade/Class18-8
Material Quality StandardsAISI-T302, ASTM-A-666, SAE-30302
Rockwell HardnessC40 to C45
Includes(10) 11.65x15.94x0.125 mm, (10) 11.65x15.94x0.25 mm, (10) 11.65x15.94x0.4 mm, (10) 11.65x15.94x0.5 mm, (10) 11.65x15.94x0.65 mm, (10) 11.65x15.94x0.8 mm, (10) 15.5x19.93x0.125 mm, (10) 15.5x19.93x0.25 mm, (10) 15.5x19.93x0.4 mm, (10) 15.5x19.93x0.5 mm, (10) 15.5x19.93x0.65 mm, (10) 15.5x19.93x0.8 mm, (10) 4.95x5.96x0.125 mm, (10) 4.95x5.96x0.25 mm, (10) 4.95x5.96x0.4 mm, (10) 5.92x7.95x0.125 mm, (10) 5.92x7.95x0.25 mm, (10) 5.92x7.95x0.4 mm, (10) 5.92x7.95x0.5 mm, (10) 5.92x7.95x0.65 mm, (10) 5.92x7.95x0.8 mm, (10) 7.85x9.95x0.125 mm, (10) 7.85x9.95x0.25 mm, (10) 7.85x9.95x0.4 mm, (10) 7.85x9.95x0.5 mm, (10) 7.85x9.95x0.65 mm, (10) 7.85x9.95x0.8 mm, (10) 9.7x11.96x0.125 mm, (10) 9.7x11.96x0.25 mm, (10) 9.7x11.96x0.4 mm, (10) 9.7x11.96x0.5 mm, (10) 9.7x11.96x0.65 mm, (10) 9.7x11.96x0.8 mm
Country of OriginUnited States
(subject to change)