!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHELLAC, INTERIOR, SEMI-GLOSS, AMBER, 946 ML, SOLVENT

SHELLAC, INTERIOR, SEMI-GLOSS, AMBER, 946 ML, SOLVENT

RUST-OLEUM

SHELLAC, INTERIOR, SEMI-GLOSS, AMBER, 946 ML, SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELLAC, INTERIOR, SEMI-GLOSS, AMBER, 946 ML, SOLVENT

SHELLAC, INTERIOR, SEMI-GLOSS, AMBER, 946 ML, SOLVENT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.66 / EACH

EHC: EHC :
Min Qty 6 = $309.96

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ00714
  • Mfr. Model # Z00714
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.167 lbs

Product Details

Apply this solvent-based shellac in temperatures between 50 and 90 degrees Fahrenheit, using a brush or wiping cloth. It is amber in colour, with a semi-gloss finish. One 946 millilitre can will cover 100 to 150 square feet. This shellac will dry in 30 minutes, and a recoat will take one hour to dry. It will cure completely in 24 hours. This shellac is meant for interior exposure conditions.

Technical Specs

  • ItemShellac
  • ColourAmber
  • Dry Time30 min.
  • Resin Type Shellac
  • Base Type Solvent
  • Application Method Brush, Wiping Cloth
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list