!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHELL MILL HOLDER, CAT40, .75 IN PILOT DIAMETER

SHELL MILL HOLDER, CAT40, .75 IN PILOT DIAMETER

PARLEC

SHELL MILL HOLDER, CAT40, .75 IN PILOT DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELL MILL HOLDER, CAT40, .75 IN PILOT DIAMETER

SHELL MILL HOLDER, CAT40, .75 IN PILOT DIAMETER

PARLEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $651.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2MLF7
  • Mfr. Model # C40-75SM4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Product Details

This shell mill holder is made of high speed steel. It is designed for use with c40b-75sm4 flange coolant. This shell mill holder features 56 to 50 hrc for long service life, parsymmetry design for high-speed operation, shiny taper with black oxide finish for the best combination of accuracy and durability. Plus it is non-coolant through.

Technical Specs

  • ItemShell Mill Holder
  • Pilot Dia.3/4 in
  • Pilot Length0.6800 in
  • Coolant FedNon-Coolant Through
  • For Use WithC40B-75SM4 Flange Coolant
  • RunoutLess Than or Equal to 0.0002 in
  • Taper Size CV40
  • Projection 4 in
  • Lock Screw Thread Size 3/8"-24
  • Material - Machining High Speed Steel
  • Features 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
  • Shank Type - Machining Taper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list