!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING SHEET, Q421 SCREENBACK DURITE, 120 GRIT, GREY, 11 X 9 IN, SI CARBIDE, MESH, PK25

SANDING SHEET, Q421 SCREENBACK DURITE, 120 GRIT, GREY, 11 X 9 IN, SI CARBIDE, MESH, PK25

NORTON

SANDING SHEET, Q421 SCREENBACK DURITE, 120 GRIT, GREY, 11 X 9 IN, SI CARBIDE, MESH, PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET, Q421 SCREENBACK DURITE, 120 GRIT, GREY, 11 X 9 IN, SI CARBIDE, MESH, PK25

SANDING SHEET, Q421 SCREENBACK DURITE, 120 GRIT, GREY, 11 X 9 IN, SI CARBIDE, MESH, PK25

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.50 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN00950A
  • Mfr. Model # 66261100950
  • UNSPSC # 31191515
  • CATALOGUE PAGE # 1354
  • Shipping Weight 2.2 lbs

Product Details

This series Q421 Screen-Bak Durite sanding sheet is grey in colour and measures 11 x 9 inches. This item has 120 grit silicone carbide abrasive grain and an open-mesh backing. It is designed for application on metal, steel, composites, and wood and available in a pack of 25.

Technical Specs

  • ItemScreen Sheet
  • Abrasive MaterialSilicon Carbide
  • Coating CoverageClosed
  • Overall Length11 in
  • ColourBlack
  • Abrasive Type Coated
  • Backing Material Screen
  • Grit 120
  • Overall Width 9 in
  • Grade Medium

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list