!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FABRIC SHEARS, RIGHT-HAND, 12 IN OVERALL L, STRAIGHT, STEEL, POINTED, SILVER

FABRIC SHEARS, RIGHT-HAND, 12 IN OVERALL L, STRAIGHT, STEEL, POINTED, SILVER

CLAUSS

FABRIC SHEARS, RIGHT-HAND, 12 IN OVERALL L, STRAIGHT, STEEL, POINTED, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FABRIC SHEARS, RIGHT-HAND, 12 IN OVERALL L, STRAIGHT, STEEL, POINTED, SILVER

FABRIC SHEARS, RIGHT-HAND, 12 IN OVERALL L, STRAIGHT, STEEL, POINTED, SILVER

CLAUSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10F727
  • Mfr. Model # 10750
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 339
  • Shipping Weight 1.05 lbs

Product Details

This fabric shears have a length of 12 inch, plus it weighs 12 inches and is not insulated. The metal handle is silver and has an enlarged bow, ring design, and an offset style/type. It features adjustable. In addition, it is made of steel, plus it is non-sparking. This fabric shears are designed for: multipurpose use, canvas, drapery, fabric, leather, plastics, rubber, upholstery, vinyl.

Technical Specs

  • ItemFabric Shears
  • ApplicationMultipurpose
  • Blade MaterialSteel
  • Cutting CapacityBurlap, Denim, Leather, Thick Tailor Fabrics
  • FeaturesAdjustable
  • Handle ColourSilver
  • Handle MaterialMetal
  • Includes Wire Stripping NotchWire Stripping Notch Not Included
  • Length of Cut6 in
  • Non-SparkingNot Non-Sparking
  • Pivot TypeScrew
  • Tip ShapePointed
  • Adjustable Adjustable
  • Blade Length 12 in
  • Cutting Action Bent
  • Cutting Edge Type Straight
  • Hand Orientation Right-Handed
  • Handle Design Enlarged Bow, Ring
  • Handle Style Offset
  • Insulated Not Insulated
  • Material Application Canvas, Drapery, Fabric, Leather, Plastics, Rubber, Upholstery, Vinyl
  • Overall Length 12 in
  • Spring Assist Handle No Spring Assist Handle
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list