SOCKET FLAT HEAD SCREW, M8-1.25 THREAD, 18MM L, FLAT, BLACK OXIDE, STEEL, CLASS 10.9, 50 PK
SOCKET FLAT HEAD SCREW, M8-1.25 THREAD, 18MM L, FLAT, BLACK OXIDE, STEEL, CLASS 10.9, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This socket flat head screw is made of Class 10.9 silver-coloured and has a black oxide finish. It meets the standards for DIN 7991 dimensional standards.
Technical Specs
Item Socket Flat Head Screw
System of Measurement Metric
Drive Size 5 mm
Material Grade/Class Class 10.9
Thread Size M8x1.25
Fastener Length 18 mm
Head Diameter 16 mm
Countersink Angle 90 Degrees
Rockwell Hardness C32 to C39
Thread Direction Right Hand
Thread Pitch 1.25 mm
Head Type Flat
Drive Type Socket
Material Steel
Finish Black Oxide
Minimum Thread Length 18 mm
Head Height 4.4 mm
Thread Style Fully Threaded
Dimensional Standards DIN 7991
Tensile Strength 150,800 psi
Thread Fit 5g6g
Thread Type Coarse
Country of Origin Varies
(subject to change)