SOCKET FLAT HEAD SCREW, M2-0.4 THREAD, 10MM L, FLAT, PLAIN FINISH, 316 STAINLESS STEEL, 10 PK
SOCKET FLAT HEAD SCREW, M2-0.4 THREAD, 10MM L, FLAT, PLAIN FINISH, 316 STAINLESS STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This socket flat head screw is made of 316 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for DIN 7991 dimensional standards.
Technical Specs
Item Socket Flat Head Screw
System of Measurement Metric
Drive Size 1.3 mm
Material Grade/Class 316
Thread Size M2x0.4
Fastener Length 10 mm
Head Diameter 4 mm
Countersink Angle 90 Degrees
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Pitch 0.4 mm
Head Type Flat
Drive Type Socket
Material Stainless Steel
Finish Bright (Uncoated)
Minimum Thread Length 10 mm
Head Height 1.2 mm
Thread Style Fully Threaded
Dimensional Standards DIN 7991
Tensile Strength 101,500 psi
Thread Fit 6g
Thread Type Coarse
Country of Origin Varies
(subject to change)