SOCKET HEAD CAP SCREW, M6-1 THREAD SIZE, 25MM L, FLANGED STANDARD, BLACK OXIDE, STEEL, 10 PK
SOCKET HEAD CAP SCREW, M6-1 THREAD SIZE, 25MM L, FLANGED STANDARD, BLACK OXIDE, STEEL, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This socket head cap screw is made of Class 12.9 silver-coloured and has a black oxide finish. It comes in a 10-pack and meets the standards for DIN 912 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Metric
Drive Size 5 mm
Material Grade/Class Class 12.9
Thread Size M6x1
Fastener Length 25 mm
Head Diameter 10 mm
Dimensional Standards DIN 912
Tensile Strength 176,900 psi
Thread Fit 6g
Thread Type Coarse
Head Type Flanged Standard
Drive Type Socket
Material Steel
Finish Black Oxide
Minimum Thread Length 25 mm
Head Height 6 mm
Thread Style Fully Threaded
Rockwell Hardness C39 to C44
Thread Direction Right Hand
Thread Pitch 1 mm
Country of Origin Varies
(subject to change)