!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHAFT COLLAR,THREADED,1PC,3/4-16 IN,ST

SHAFT COLLAR,THREADED,1PC,3/4-16 IN,ST

RULAND MANUFACTURING

SHAFT COLLAR,THREADED,1PC,3/4-16 IN,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT COLLAR,THREADED,1PC,3/4-16 IN,ST

SHAFT COLLAR,THREADED,1PC,3/4-16 IN,ST

RULAND MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AKW3
  • Mfr. Model # TCL-12-16-F
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • ItemShaft Collar
  • Bore TypeThreaded
  • Bore Thread Size3/4"-16
  • Clearance Diameter1.81 in
  • Collar MaterialCarbon Steel
  • Thread DirectionRight Hand Thread
  • Screw MaterialAlloy Steel
  • Screw Seating Torque170 lb-in
  • Screw Thread Size1/4"-28
  • Included Screws(1) Hex Socket Cap Screw
  • Minimum Operating Temperature-40 Degrees F
  • Shaft Tolerance+0.0000/-0.0005 in
  • Width Tolerance+0.003/-0.010 in
  • System of Measurement Inch
  • Bore Diameter 3/4 in
  • Collar Outside Diameter 1 1/2 in
  • Collar Width 1/2 in
  • Collar Material Grade 1215
  • Collar Construction 1-Piece
  • Screw Material Finish Black Oxide
  • Collar Material Finish Black Oxide
  • For Shaft Diameter 3/4 in
  • Maximum Operating Temperature 350 Degrees F
  • Screw Location from Center 0.55 in
  • Standards ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
  • Shaft Locking Type Clamp On
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list