!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE PACKAGE SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, BASE MODEL

SEWAGE PACKAGE SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, BASE MODEL

ZOELLER

SEWAGE PACKAGE SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, BASE MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE PACKAGE SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, BASE MODEL

SEWAGE PACKAGE SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 60 GPM FLOW RATE AT 10 FT OF HEAD, BASE MODEL

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,335.16 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60UA09
  • Mfr. Model # 9121164
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • ItemSewage Package System
  • Basin Capacity41 gal
  • Basin Height30 in
  • Cord Length20 ft
  • Discharge GenderFemale
  • Discharge StandardNPT
  • For Media TypeSewage Water
  • Horsepower2/5 hp
  • Includes AlarmAlarm Not Included
  • Inlet GenderFemale
  • InstallationSubmersible
  • PhaseSingle
  • Pump Motor Housing MaterialCast Iron
  • Rated Voltage115V AC
  • Solids Diameter - Maximum2 in
  • Switch Electrical ConnectionPiggyback
  • Frequency60 Hz
  • Manufacturers Warranty Length3 yr
  • StandardscCSAus
  • Rotation Speed - Maximum1,725 RPM
  • Application Waste Removal
  • Basin Diameter 18 in
  • Basin Material Polyethylene
  • Discharge Diameter 2 in
  • Discharge Location Top
  • Flow Rate @ 10 ft of Head 60 gpm
  • For Vent Pipe Diameter 2 in
  • Impeller Design Vortex
  • Inlet Diameter 2 in
  • Inlet Standard NPT
  • Feet of Head - Maximum 18 ft
  • Power Source Corded Electric
  • Pump Volute Material Cast Iron
  • Series Model 912
  • Switch Actuation Tether Float
  • Duty Cycle Intermittent
  • Liquid Temperature - Maximum 130 Degrees F
  • Number of Pumps 1
  • Includes 2 in PVC Discharge Pipe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list