!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 95 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

SEWAGE EJECTOR SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 95 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

LIBERTY

SEWAGE EJECTOR SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 95 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 95 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

SEWAGE EJECTOR SYSTEM, 41 GALLON, 2/5 HORSEPOWER, 115V AC, 95 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,199.08 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2WMP2
  • Mfr. Model # P382LE41
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1631
  • Shipping Weight 68.0 lbs

Technical Specs

  • ItemSewage Ejector System
  • Basin Capacity41 gal
  • Basin Height24 in
  • Cord Length10 ft
  • Discharge GenderFemale
  • Discharge StandardNPT
  • For Media TypeSewage Water
  • Horsepower2/5 hp
  • Includes AlarmAlarm Not Included
  • InstallationFloor Standing
  • PhaseSingle
  • Pump Motor Housing MaterialCast Iron
  • Rated Voltage115V AC
  • Solids Diameter - Maximum2 in
  • Switch Electrical ConnectionPiggyback
  • Frequency60 Hz
  • Number of Pumps1
  • Application Waste Removal
  • Basin Diameter 24 1/2 in
  • Basin Material Polyethylene
  • Discharge Diameter 2 in
  • Discharge Location Top
  • Flow Rate @ 10 ft of Head 95 gpm
  • For Vent Pipe Diameter 2 in
  • Impeller Design Open
  • Inlet Diameter 4 in
  • Feet of Head - Maximum 20 ft
  • Power Source Corded Electric
  • Pump Volute Material Cast Iron
  • Series P380-Series
  • Switch Actuation Tether Float
  • Duty Cycle Continuous
  • Liquid Temperature - Maximum 140 Degrees F
  • Rotation Speed - Maximum 1,750 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list