!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR SYSTEM,1 HP,115V AC

SEWAGE EJECTOR SYSTEM,1 HP,115V AC

LIBERTY PUMPS

SEWAGE EJECTOR SYSTEM,1 HP,115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SEWAGE EJECTOR SYSTEM,1 HP,115V AC

SEWAGE EJECTOR SYSTEM,1 HP,115V AC

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,537.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52TW86
  • Mfr. Model # P382PRG101SD2A2W
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.5 lbs

Technical Specs

  • ItemSewage Ejector System
  • Alert OutputAudio, Visual
  • ApplicationWaste Removal
  • Basin Diameter24 1/2 in
  • Basin LengthNot Applicable
  • Basin WidthNot Applicable
  • Cord Length25 ft
  • Discharge GenderFemale
  • Discharge StandardNPT
  • For Vent Pipe Diameter2 in
  • Impeller DesignVortex
  • Inlet Diameter4 in
  • InstallationFloor Standing
  • PhaseSingle
  • Pump Motor Housing MaterialCast Iron
  • Rated Voltage115V AC
  • Solids Diameter - MaximumNot Applicable
  • Switch Electrical ConnectionPiggyback
  • Frequency60 Hz
  • Liquid Temperature - Maximum140 Degrees F
  • Number of Pumps1
  • IncludesHeavy Duty Submersible Pump, Pre-Assembled Basin with Cover and Controls
  • On Point11 1/2 in
  • Alert Messaging Not Applicable
  • Alerts Indicated High Water
  • Basin Capacity 41 gal
  • Basin Height 24 in
  • Basin Material Polyethylene
  • Connectivity Auxiliary Contacts
  • Discharge Diameter 2 in
  • Discharge Location Top
  • Flow Rate @ 10 ft of Head 43 gpm
  • Horsepower 1 hp
  • Includes Alarm Alarm Included
  • Inlet Gender Not Applicable
  • Feet of Head - Maximum 50 ft
  • Power Source Corded Electric
  • Pump Volute Material Cast Iron
  • Series ProVore380-SD-Series
  • Switch Actuation Tether Float
  • Duty Cycle Continuous
  • Impeller Material Cast Iron
  • Manufacturers Warranty Length 3 yr
  • Standards CSA Certified
  • Off Point 4 1/2 in
  • Rotation Speed - Maximum 1,725 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list