!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

FRANKLIN ELECTRIC

SEWAGE EJECTOR PUMP,THREE PHASE,460V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

FRANKLIN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,502.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793V72
  • Mfr. Model # 8711040200
  • UNSPSC # 40151522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length30 ft
  • Discharge Diameter4 in
  • Discharge StandardFlanged
  • Flow Rate @ 10 ft of Head545 gpm
  • Frequency60 Hz
  • Impeller MaterialDuctile Iron
  • Manufacturers Warranty Length2 yr
  • Motor Housing MaterialCast Iron
  • PhaseThree
  • Rated Voltage460V AC
  • Rotation Speed - Maximum1,750 RPM
  • Shaft Seal MaterialSilicon Carbide
  • StandardscCSAus
  • Switch ActuationNo Switch Included
  • Volute MaterialDuctile Iron
  • Thermal ProtectionThermal Protection
  • Body Diameter 12 1/8 in
  • Current 9.00 A
  • Discharge Orientation Horizontal
  • Duty Cycle Yes
  • For Media Type Sewage Water
  • Horsepower 5 hp
  • Liquid Temperature - Maximum 104 Degrees F
  • Feet of Head - Maximum 49 ft
  • Overall Height 28 7/8 in
  • Power Source Corded Electric
  • Requires Control Panel Control Panel Required
  • Series 4NC-546P3-182
  • Solids Diameter - Maximum 3 in
  • Sump Pit Diameter - Minimum 48 in
  • Switch Electrical Connection No Switch Included
  • Width at Widest Point 16 3/8 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list