!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP,SINGLE PHASE,115V AC

SEWAGE EJECTOR PUMP,SINGLE PHASE,115V AC

LITTLE GIANT

SEWAGE EJECTOR PUMP,SINGLE PHASE,115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR PUMP,SINGLE PHASE,115V AC

SEWAGE EJECTOR PUMP,SINGLE PHASE,115V AC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,143.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61DW89
  • Mfr. Model # 509411
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length20 ft
  • Discharge Diameter2 in
  • Discharge StandardNPT
  • Flow Rate @ 10 ft of Head80 gpm
  • Horsepower2/5 hp
  • Liquid Temperature - Maximum140 Degrees F
  • Feet of Head - Maximum20 ft
  • On Point10 in
  • PhaseSingle
  • Rotation Speed - Maximum3,600 RPM
  • Solids Diameter - Maximum2 in
  • Sump Pit Diameter - Minimum18 in
  • Switch Electrical ConnectionIntegral
  • Thermal ProtectionThermal Protection
  • Body Diameter 8 5/8 in
  • Current 8 A
  • Discharge Gender Female
  • Duty Cycle Yes
  • Frequency 60 Hz
  • Impeller Material Thermoplastic Elastomer
  • Manufacturers Warranty Length 3 yr
  • Off Point 5 in
  • Overall Height 14 3/8 in
  • Rated Voltage 115V AC
  • Shaft Seal Material Carbon/Ceramic/Nitrile Rubber
  • Standards cCSAus
  • Switch Actuation Vertical Float
  • Width at Widest Point 10 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list