!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SET SOCKET IMPACT 1/4DR 11PC ST

SET SOCKET IMPACT 1/4DR 11PC ST

PROTO

SET SOCKET IMPACT 1/4DR 11PC ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET SOCKET IMPACT 1/4DR 11PC ST

SET SOCKET IMPACT 1/4DR 11PC ST

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.31 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT69106
  • Mfr. Model # J69106
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 303
  • Shipping Weight 0.66 lbs

Product Details

11-piece standard length SAE impact socket set. Sizes: 3/16 - 5/8 inch.

Technical Specs

  • ItemImpact Socket Set
  • Deep Socket Count/StyleNone
  • Drive TypeImpact
  • Includes Deep SocketsDeep Sockets Not Included
  • Includes Non-Magnetic/SparkingNot Applicable
  • Measurement TypeSAE
  • Socket DepthStandard
  • Socket Size1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
  • Standard Socket Count/Style(11) 6-Point
  • MaterialAlloy Steel
  • Includes(11) 1/4 in Drive Impact Socket, 1/4 in Drive Size Socket Clip, 9 in Socket Bar
  • Number of Standard Sockets11
  • StandardsASME B107.110-2012
  • Container Type None
  • Drive Size 1/4 in
  • Finish Black Oxide
  • Includes Locking Locking Included
  • Includes Standard Sockets Standard Sockets Included
  • Number of Pieces 11
  • Socket Shape 6-Point
  • Socket Size Range 3/16 in to 5/8 in
  • Tether Status Not Tether Capable
  • Impact Rated Status Impact Rated
  • Includes Insulation Not Insulated
  • Sockets Included 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
  • Standard Socket Style/Size Standard 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list