!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET SOCKET 1 DR 29 PC 12 PT

SET SOCKET 1 DR 29 PC 12 PT

PROTO

SET SOCKET 1 DR 29 PC 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SET SOCKET 1 DR 29 PC 12 PT

SET SOCKET 1 DR 29 PC 12 PT

PROTO

Clearance Price :
$1,691.76 / SET

Your Price : $6,767.03 / SET

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT57104
  • Mfr. Model # J57104
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 297
  • Shipping Weight 140.1 lbs

Product Details

29-piece SAE socket set, 12 pt, 1-inch drive.

Technical Specs

  • ItemSocket Set
  • Standard Socket Style/SizeStandard 12-Point: 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 13/16 in, 1 7/8 in, 2 in, 2-3/16 in, 2-1/4 in, 2-3/8 in, 2-1/2 in, 2-9/16 in, 2-5/8 in, 2-3/4 in, 2-15/16 in, 3 in, 3-1/8 in, 3-1/2 in
  • Flex Socket Count/StyleNone
  • Drive Size1"
  • FinishSatin
  • InsulatedNo
  • Measurement TypeSAE
  • Includes Socket BitsNo
  • Tether Ready SocketsNot Tether Capable
  • Container TypeNone
  • Number of Pieces29
  • Socket Size1 1/16", 1 1/2", 1 1/4", 1 1/8", 1 13/16", 1 3/16", 1 3/8", 1 5/16", 1 5/8", 1 7/16", 1 7/8", 2 1/2", 2 1/4", 2 15/16in, 2 3/16", 2 3/4", 2 3/8", 2 5/8", 2 9/16", 2", 3 1/2", 3 1/8", 3"
  • Standard Socket Count/Style (23) 12-Point
  • Deep Socket Count/Style None
  • Socket Size Range 1-1/16" - 3-1/2"
  • Drive Type Square
  • Impact Rated No
  • Non-Sparking No
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Includes Wrenches No
  • Drive Tools Included 26 in Pear Head Ratchet
  • Includes (2) Extensions, (4) Handles, (1) Ratchets, (23) Sockets
  • Socket Shape 12-Point

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list