!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SET BIT TAMPER PROOF 32 PCE

SET BIT TAMPER PROOF 32 PCE

KLEIN TOOLS

SET BIT TAMPER PROOF 32 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET BIT TAMPER PROOF 32 PCE

SET BIT TAMPER PROOF 32 PCE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.63 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32525
  • Mfr. Model # 32525
  • UNSPSC # 27112836
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • ItemDriver Bit Set
  • Drill Bits IncludedNot Applicable
  • For Modular Tool Storage SystemNot Applicable
  • Impact RatedNot Impact Rated
  • MaterialSteel
  • Number of Drill Bits Included0
  • Number of Nutsetters Included0
  • Number of Sockets Included0
  • Product TypeDriver Bit Set
  • Shank ShapeHex
  • Sockets IncludedNot Applicable
  • For Tool TypeHand
  • Overall Length1 in
  • Tool Storage Height1 9/16 in
  • Tool Storage Width2 5/8 in
  • Bit Industry Size TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR7, TR8
  • Driver Bits Included (1) 1/4 Square to Hex driver adaptor, Fractional Hex: (1) 1/8 in, (1) 3/16 in, (1) 3/32 in, (1) 5/32 in, (1) 7/64, (1) 9/64 inn, Metric Hex: (1) 2MM, (1) 2.5MM, (1) 3MM, (1) 4MM, (1) 5MM, Spanner: (1) #4, (1) #6, (1) #8, (1) #10, Torq-Set: (1) #6, (1) #8, (1) #10, Torx: (1) TR7, (1) TR8, (1) TR10, (1) TR15, (1) TR20, (1) TR25, (1) TR27, (1) TR30, (1) TR40, Tri-Wing: (1) #1, (1) #2, (1) #3, (1) #4
  • Head Style Spanner, Security Torx(R), Tri-Wing
  • Includes #10, #2, #3, #4, #6, #8, 1/4 in Drive Sockets, 1/4 in Square to 1/4 in Hex Adaptor, 1/8 in, 2.5 in, 3 in, 3/16 in, 4 in, 5 in, 5/32 in, 7/64 in, 9/64 in, Metric Tamper Resistant Hex 2, SAE Tamper Resistant Hex 3/32 in, Spanner #4, Tamper Resistant TORX(R) TR7, Torq-Set(R) #6, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR8, Tri-Wing(R) #1
  • Number of Bit Holders Included 0
  • Number of Driver Bits Included 32
  • Number of Pieces 32
  • Nutsetters Included Not Applicable
  • Series Not Applicable
  • Shank Size 1/4 in
  • Tip Type Security
  • Compatible Product Type compatible with 32510 and 70035 interchangeable bit screwdrivers
  • Tool Storage Depth 1 1/2 in
  • Tool Storage Material PVC Block
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list