SEMI-TUBULAR RIVET, INCH, 0.143 IN SHANK DIA, 15/64 IN OVERALL L, STEEL, 100 PK
SEMI-TUBULAR RIVET, INCH, 0.143 IN SHANK DIA, 15/64 IN OVERALL L, STEEL, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This semi-tubular rivet is made of low carbon steel and has a zinc-plated finish. It has an overall length of 15/64 inch and a 0.143 inch shank diameter. It has a dome head type and an inch system of measurement.
Technical Specs
Item Semi-Tubular Rivet
Shank Diameter 0.143 in
Product Type Semi-Tubular Rivet
Material Grade/Class Low Carbon
Head Type Dome
Head Height 0.04 in
Maximum Material Thickness 7/64 in
Body Length 3/16 in
System of Measurement Inch
Overall Length 15/64 in
Material Steel
Finish Zinc-Plated
Head Diameter 5/16 in
Maximum Hole Diameter 0.156 in
Minimum Material Thickness 3/32 in
Maximum Hole Depth 0.156 in
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.14
/ each