ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 6 FT CABLE L, 240V AC, HARDWIRED
ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 6 FT CABLE L, 240V AC, HARDWIRED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 6 ft., Max. Circuit Length 200 ft., Voltage 240 V, 36 Watts per Cable @ 40F, 0.3 Amps per Cable @ 40F, 36 Watts On Metal, 48 Watts On Plastic, Features Waterproof, SJTW, For Use Wit
Technical Specs
- ItemElectric Heating Cable
- Cable Length6 ft
- NEMA Plug ConfigurationHardwired
- Voltage240V AC
- Watts per Cable @ 40F36 W
- Amps per Foot @ 40F0.025 A
- Cable MaterialCopper
- Max. Circuit Length200 ft
- Min. Operating Temp.-40 Degrees F
- Overall Width1/2 in
- For Use WithPlastic and Metal Pipes, Refrigeration Applications, Short Pipes
- StandardscETLus
- Cable Type Self-Regulating
- For Use Indoors/Outdoors Indoor/Outdoor
- Watts per Foot @ 40F 6 W
- Includes Heating Cable and Power Cable without Plug
- Amps per Cable @ 40F 0.1 A
- Cable Cover Material Thermoplastic Elastomer
- Frequency 60 Hz
- Max. Operating Temp. 150 Degrees F
- Number of Conductors 2
- Phase 1
- Colour Black
- Wattage Output 5 W
- Country of Origin China
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.02
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.96
/ PACKAGE