!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 12 FT CABLE L, 120V AC, 5-15P

ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 12 FT CABLE L, 120V AC, 5-15P

APPROVED VENDOR

ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 12 FT CABLE L, 120V AC, 5-15P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 12 FT CABLE L, 120V AC, 5-15P

ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 12 FT CABLE L, 120V AC, 5-15P

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE13R102
  • Mfr. Model # 13R102
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1953
  • Shipping Weight 2.0 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 12 ft., Max. Circuit Length 200 ft., Voltage 120 V, 72 Watts per Cable @ 40F, 1 Amps per Cable @ 40F, 72 Watts On Metal, 96 Watts On Plastic, Number of Conductors 3, Plug Type GFCI,

Technical Specs

  • ItemElectric Heating Cable
  • Cable Length12 ft
  • NEMA Plug Configuration5-15P
  • Voltage120V AC
  • Watts per Cable @ 40F72 W
  • Amps per Foot @ 40F0.04 A
  • Cable MaterialCopper
  • Max. Circuit Length200 ft
  • Min. Operating Temp.-40 Degrees F
  • Overall Width1/2 in
  • For Use WithPlastic or Metal Pipe Up to 2 1/2 in Dia, Short Pipes, Water Pipe System
  • StandardscETLus
  • Cable Type Self-Regulating
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Watts per Foot @ 40F 6 W
  • Includes Heating Cable and Power Cable with Plug
  • Amps per Cable @ 40F 0.5 A
  • Cable Cover Material Thermoplastic Elastomer
  • Frequency 60 Hz
  • Max. Operating Temp. 150 Degrees F
  • Number of Conductors 2
  • Phase 1
  • Colour Black
  • Wattage Output 5 W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list