!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 115/230V AC, 48 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, ODPF

CENTRIFUGAL PUMP, 115/230V AC, 48 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, ODPF

DAYTON

CENTRIFUGAL PUMP, 115/230V AC, 48 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, ODPF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 115/230V AC, 48 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, ODPF

CENTRIFUGAL PUMP, 115/230V AC, 48 FT MAXIMUM HEAD, 1 1/2 IN COMPATIBLE INTAKE/DISCHARGE, ODPF

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,538.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4YKN8
  • Mfr. Model # 4YKN8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.18 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Abrasive Liquids, Non-Flammable Liquids
  • Maximum Feet of Head48 ft
  • Horsepower1 hp
  • Intake TypeNPT
  • Pump Housing MaterialStainless Steel
  • Frequency60 Hz
  • Motor EnclosureOpen Drip Proof
  • PhaseSingle
  • Seal TypeMechanical
  • StandardscCSAus Listed
  • Best Efficiency Flow71 gpm
  • Compatible Intake Pipe Size1 1/2 in
  • Duty CycleContinuous
  • Minimum Flow Rate22 gpm
  • Flow Rate @ 20 ft of Head (Maximum)55 gpm
  • Flow Rate @ 40 ft of Head (Maximum)22 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Motor Frame Designation56J
  • Overall Length16.7 in
  • Maximum RPM3,450 RPM
  • Shut Off Pressure (Maximum)21 psi
  • Wetted Material304 Stainless Steel, Carbon, Ceramic, Viton
  • Compatible Discharge Pipe Size 1 1/2 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 65 gpm
  • Impeller Material Stainless Steel
  • Nameplate Voltage 115/230V AC
  • Maximum Flow Rate 72 gpm
  • Impeller Design Semi-Open
  • Motor Type Permanent Split Capacitor
  • Seal Material Viton
  • Solid Diameter (Maximum) 0.38 in
  • Suction Lift (Maximum) 25 ft
  • Best Efficiency Head 25 to 40 ft
  • Discharge Rotation 90 Degrees Increments
  • Feet of Head (Minimum) 2 ft
  • Flow Rate @ 15 ft of Head (Maximum) 61 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 43 gpm
  • Flow Rate @ 5 ft of Head (Maximum) 69 gpm
  • Minimum Media Temperature 40 Degrees F
  • Overall Height 9.9 in
  • Overall Width 7.1 in
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list