!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF-DRILLING SCREWS, 3/8 IN HWH, TEKS 3, 1/4"-14 X 1 IN, STEEL/ELECTRO ZINC-PLATED, PK 100

SELF-DRILLING SCREWS, 3/8 IN HWH, TEKS 3, 1/4"-14 X 1 IN, STEEL/ELECTRO ZINC-PLATED, PK 100

ITW BUILDEX

SELF-DRILLING SCREWS, 3/8 IN HWH, TEKS 3, 1/4"-14 X 1 IN, STEEL/ELECTRO ZINC-PLATED, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-DRILLING SCREWS, 3/8 IN HWH, TEKS 3, 1/4"-14 X 1 IN, STEEL/ELECTRO ZINC-PLATED, PK 100

SELF-DRILLING SCREWS, 3/8 IN HWH, TEKS 3, 1/4"-14 X 1 IN, STEEL/ELECTRO ZINC-PLATED, PK 100

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.55 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLX114901A
  • Mfr. Model # 114901A
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

These carbon steel self-drilling screws with an electro-zinc plating finish are designed for medium-duty steel-to-steel fastening applications without the need to pre-drill. They have a 1/4"-14 thread size and a one-inch length. These screws feature a 3/8-inch hex washer head and a Teks 3 drill point. They have a drilling and tapping capacity range from 0.036 to 0.210 inches and a maximum material attachment of 0.400 inches. There are 100 self-drilling screws per pack.

Technical Specs

  • ItemSelf-Drilling Screw
  • MaterialCarbon Steel
  • Screw Size1/4 in
  • Maximum Drilling Thickness0.210 in
  • ApplicationAccessories to Steel Framing, Clip to Steel Framing, Duct Work to Steel Framing
  • Overall Length1 in
  • TypeSelf-Drilling Screw
  • Finish Zinc-Plated
  • Drive Hex
  • Drill Point Size 3
  • System of Measurement Inch
  • Head Colour Grey
  • Thread Size 1/4"-14
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list