!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOGGLE SWITCH WALL PLATE, PLASTIC, YELLOW, 0 OUTLET OPENINGS, 2 SWITCH OPENINGS

TOGGLE SWITCH WALL PLATE, PLASTIC, YELLOW, 0 OUTLET OPENINGS, 2 SWITCH OPENINGS

CORTECH

TOGGLE SWITCH WALL PLATE, PLASTIC, YELLOW, 0 OUTLET OPENINGS, 2 SWITCH OPENINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOGGLE SWITCH WALL PLATE, PLASTIC, YELLOW, 0 OUTLET OPENINGS, 2 SWITCH OPENINGS

TOGGLE SWITCH WALL PLATE, PLASTIC, YELLOW, 0 OUTLET OPENINGS, 2 SWITCH OPENINGS

CORTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CFC7
  • Mfr. Model # TPDS
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This toggle switch wall plate has the following resistance properties: impact resistant, smudge resistant, tamper resistant, plus it measures 5.5 inch W x 5.5 inch H. This toggle switch wall plate meets the standards for UL 1640, UL 943. It is non-metallic with a textured finish, is yellow.

Technical Specs

  • ItemToggle Switch Wall Plate
  • MaterialPBT
  • FeaturesIndividual GFCI Modules
  • Resistance PropertiesImpact Resistant, Smudge Resistant, Tamper Resistant
  • For Switch TypeToggle
  • Number of Switch Openings2
  • Overall Width5.5 in
  • NEMA Enclosure RatingNot Rated
  • Material TypeNon-Metallic
  • Includes Mounting HardwareYes
  • For EnvironmentIndustrial, Institutional
  • Colour Yellow
  • Number of Gangs 2
  • Plate Size Standard
  • Finish Textured
  • Number of Outlet Openings 0
  • Overall Height 5.5 in
  • Standards UL 1640, UL 943
  • Wall Plate Type Toggle
  • Includes (4) Zinc Plated Tamperproof Screws
  • Shape Square
  • For Location Indoor, Outdoor
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list