!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, 26 TIPS, 1 IN OVERALL L, QUICK CHANGE, ERGONOMIC GRIP, 86155

MULTI-BIT SCREWDRIVER, 26 TIPS, 1 IN OVERALL L, QUICK CHANGE, ERGONOMIC GRIP, 86155

EAZYPOWER

MULTI-BIT SCREWDRIVER, 26 TIPS, 1 IN OVERALL L, QUICK CHANGE, ERGONOMIC GRIP, 86155 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, 26 TIPS, 1 IN OVERALL L, QUICK CHANGE, ERGONOMIC GRIP, 86155

MULTI-BIT SCREWDRIVER, 26 TIPS, 1 IN OVERALL L, QUICK CHANGE, ERGONOMIC GRIP, 86155

EAZYPOWER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UXY0
  • Mfr. Model # 86155
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This multi-bit screwdriver has a length of 1 inches and is not insulated. The plastic handle has a moulded style/type. In addition, it is made of alloy steel, has a SAE, Torx measurement type, is not corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes security hex keys 5/64, 3/32, 7/64, ⅛, 9/64, 5/32 inch, security star t7, t8, t9, t10, t15, and more, 30 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces30
  • Sizes IncludedPhillips: #1, Slotted: #2-3, #6-8, Tamper-Resistant Hex: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 in, Tamper-Resistant Torx: T7, T8, T9, T10, T15, Tee+Cross: T20, T6, T7, Triple-Y: #1, #2, #3, #4
  • Overall Length1 in
  • Bit Retainer TypeQuick-Change
  • Single/Double End BitsSingle End
  • IncludesSecurity Hex Keys 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 in, Security Star(R) T7, T8, T9, T10, T15, Tee+Cross(R) T20, T6, T7, T8, T9, T10, T15, Triple-Y(R) #1, #2, #3, #4, Phillips: #1, #2, Slotted: #2-3, #6-8, Bit Holder, 1/4 in Socket Adapter, 7-1/2 in Magnetic Screwdriver Handle with Tip Storage, Plastic Storage Case
  • Non-SparkingNon-Sparking
  • Bit StorageSeparate Case
  • Bit MaterialAlloy Steel
  • FinishChrome
  • Handle MaterialPlastic
  • Measurement TypeSAE, Torx
  • Replaceable ShankShank Not Replaceable
  • Shank MaterialAlloy Steel
  • Number of Tips 26
  • Tip Style Phillips, Slotted, Socket, Tamper-Resistant Hex, Tamper-Resistant Torx
  • Tip Size #1, #2, #3, #4, #6, #7, #8, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, T6, T7, T8, T9, T10, T15
  • Grip Style Ergonomic
  • Container Type Plastic Case
  • Insulated Not Insulated
  • Ratcheting Not Ratcheting
  • ESD Safe Not ESD Safe
  • Handle Type Moulded
  • Corrosion Resistant Not Corrosion-Resistant
  • For Screw Type Hex, Phillips, Slotted
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 26
  • Shank Length 1/4 in
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list