!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SECURITY CART, GREY, 38 X 56⅜X 78½ IN, POWDER COATED STEEL, 2,000 LB LOAD CAPACITY, 6 IN WHEEL, 14 GA, STANDARD HANDLE

SECURITY CART, GREY, 38 X 56⅜X 78½ IN, POWDER COATED STEEL, 2,000 LB LOAD CAPACITY, 6 IN WHEEL, 14 GA, STANDARD HANDLE

DURHAM

SECURITY CART, GREY, 38 X 56⅜X 78½ IN, POWDER COATED STEEL, 2,000 LB LOAD CAPACITY, 6 IN WHEEL, 14 GA, STANDARD HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SECURITY CART, GREY, 38 X 56⅜X 78½ IN, POWDER COATED STEEL, 2,000 LB LOAD CAPACITY, 6 IN WHEEL, 14 GA, STANDARD HANDLE

SECURITY CART, GREY, 38 X 56⅜X 78½ IN, POWDER COATED STEEL, 2,000 LB LOAD CAPACITY, 6 IN WHEEL, 14 GA, STANDARD HANDLE

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,800.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHTL3672DD95
  • Mfr. Model # HTL-3672-DD-95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 387.0 lbs

Product Details

Provide mobility and protection while keeping items visible and making it easy to identify contents.

Technical Specs

  • ItemSecurity Cart
  • Number of Shelves1
  • Caster Wheel Dia.6 in
  • Locking SystemPadlockable
  • Handle TypeStandard
  • FinishPowder Coated
  • Overall Length78 1/2 in
  • Shelf Length72 in
  • Mesh Size3/4 x 1 1/2 in
  • IncludesPadlock Hasp, (2) Doors
  • Caster Wheel Width2 in
  • Load Capacity 2,000 lb
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
  • Caster Frame Material Steel
  • Gauge 14 ga
  • Material Steel
  • Overall Height 56 7/16 in
  • Overall Width 38 in
  • Shelf Width 36 in
  • Colour Grey
  • Caster Core Material Phenolic
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list