!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEALED RELAY,14 PIN,SQUARE,24VDC

SEALED RELAY,14 PIN,SQUARE,24VDC

SCHNEIDER

SEALED RELAY,14 PIN,SQUARE,24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEALED RELAY,14 PIN,SQUARE,24VDC

SEALED RELAY,14 PIN,SQUARE,24VDC

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $373.19 / EACH

EHC: EHC :
Min Qty 10 = $3,731.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQ782XDXH1024D
  • Mfr. Model # 782XDXH10-24D
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemHermetically Sealed Relay
  • Coil Voltage24V DC
  • Current Rating3 A
  • Number of Pins14
  • Status IndicatorNo Indicator
  • Contact Rating (DC)3 A @ 30V
  • Horsepower @ 240V AC1/8 hp
  • Push-To-Test MethodNo Button
  • Body Height1.16 in
  • Coil Resistance650 ohm
  • Electrical Operating Durability100,000
  • Maximum Operating Temperature131 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Operating Current3 A at 120V AC (Resistive Load), 3 A at 240V AC (Resistive Load), 3 A at 30V DC (Resistive Load)
  • Response Time20 msec
  • Base Shape Square
  • Contact Form 4PDT
  • Electrical Connection Plug-In
  • Sealing Hermetically Sealed
  • Contact Rating (AC) 3 A @ 120/240V
  • Horsepower @ 120V AC 1/16 hp
  • Mounting Style Plug-In
  • Body Depth 1.28 in
  • Body Width 0.91 in
  • Dielectric Strength 1,600V AC Between Coil and Contact, 1,600V AC Between Poles
  • For Use With Automation Panels and Controls
  • Mechanical Operating Durability 10,000,000
  • Minimum Switching Current 100 mA
  • Power Consumption 0.9 W
  • Series 782 Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list