!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRUB BRUSH, SHORT HANDLE, ERGONOMIC DESIGN, HARD BRISTLES, LIME GRN, 270 X 70 MM, PP/POLYESTER

SCRUB BRUSH, SHORT HANDLE, ERGONOMIC DESIGN, HARD BRISTLES, LIME GRN, 270 X 70 MM, PP/POLYESTER

VIKAN

SCRUB BRUSH, SHORT HANDLE, ERGONOMIC DESIGN, HARD BRISTLES, LIME GRN, 270 X 70 MM, PP/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRUB BRUSH, SHORT HANDLE, ERGONOMIC DESIGN, HARD BRISTLES, LIME GRN, 270 X 70 MM, PP/POLYESTER

SCRUB BRUSH, SHORT HANDLE, ERGONOMIC DESIGN, HARD BRISTLES, LIME GRN, 270 X 70 MM, PP/POLYESTER

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC419277
  • Mfr. Model # 419277
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This lime green-coloured, short-handle scrub brush has an ergonomic design to reduce hand fatigue during use. The stiff, polyester bristles are suitable for washing a variety of equipment and surfaces. This 270 x 70-millimetres brush has a maximum operating temperature for non-food contact of 100 Degrees C and 80 Degrees C for food contact. The brush handle is made from polypropylene.

Technical Specs

  • ItemScrub Brush
  • Bristle MaterialPolyester
  • Head Width2 51/64 in
  • Overall Length10 in
  • Brush TypeWashing Brush
  • Handle ColourGreen
  • Minimum Temperature-4 Degrees F
  • Bristle Firmness Stiff
  • Handle Material Polypropylene
  • Bristle Colour Green
  • Bristle Length 1 13/32 in
  • Features Ergonomic Design
  • Head Material Polypropylene
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list