SCREWDRIVER, 7 1/4 IN OVERALL LENGTH, SLOTTED, ROUND
SCREWDRIVER, 7 1/4 IN OVERALL LENGTH, SLOTTED, ROUND
BETA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 7¼ inches and is not insulated with a multicomponent handle. It meets the standards for ANSI. In addition, it is not non-sparking.
Technical Specs
Item Screwdriver
Shank Length 3 in
Tip Style Keystone Slotted
Handle Material Multicomponent
Non-Sparking Not Non-Sparking
Shank Shape Round
Overall Length 7 1/4 in
Tip Size 1/8 in
ESD Safe Not ESD Safe
Insulated Not Insulated
Shank Material Stainless Steel
Standards ANSI
Country of Origin Italy
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.11
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.90
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.94
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.17
/ each