!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER SET, 6 PIECES, CABINET/PHILLIPS/SLOTTED TIP, CUSHION GRIP

SCREWDRIVER SET, 6 PIECES, CABINET/PHILLIPS/SLOTTED TIP, CUSHION GRIP

MILWAUKEE

SCREWDRIVER SET, 6 PIECES, CABINET/PHILLIPS/SLOTTED TIP, CUSHION GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SET, 6 PIECES, CABINET/PHILLIPS/SLOTTED TIP, CUSHION GRIP

SCREWDRIVER SET, 6 PIECES, CABINET/PHILLIPS/SLOTTED TIP, CUSHION GRIP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMT200-6
  • Mfr. Model # MT200-6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Product Details

This screwdriver set has a length of 6¾ inch, 10¾ inches and is not insulated. The acetate handle is 3 13/16 inch, 5 inch long, is multicolored and has a knurled style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a custom machined, laser etched finish, plus it is chrome finish, plus it is not non-sparking, with a cushion grip. This screwdriver set includes six pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size#1, #2, #3, 1/4 in, 3/16 in, 5/16 in
  • Grip StyleCushion
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • Corrosion ResistantCorrosion-Resistant
  • Shank FinishChrome
  • Shank ShapeRound with Hex Bolster
  • For Fastener Size#1 (Phillips), #2 (Phillips), #3 (Phillips), 1/4 in (Slotted), 3/16 in (Slotted), 5/16 in (Slotted)
  • Handle Length3 13/16 in, 5 in
  • Handle TypeKnurled
  • Sizes Included1/4 in, 3/16 in, 5/16 in, Phillips: #1, #2, #3
  • Tip Finish Custom Machined, Laser Etched
  • Tip Style Cabinet, Phillips, Slotted
  • Number of Pieces 6
  • ESD Safe Not ESD Safe
  • Measurement Type SAE
  • Ratcheting Not Ratcheting
  • Shank Material Boron-Infused Steel
  • Overall Length 6 3/4 in, 10 3/4 in
  • Handle Colour Multicolored
  • Handle Material Acetate
  • Magnetized Tip Not Magnetized Tip
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list