!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE BALL END HEX SCREWDRIVER, 3/32 IN TIP SIZE, 5½ IN OVERALL L, FLUTED GRIP

GENERAL PURPOSE BALL END HEX SCREWDRIVER, 3/32 IN TIP SIZE, 5½ IN OVERALL L, FLUTED GRIP

EKLIND

GENERAL PURPOSE BALL END HEX SCREWDRIVER, 3/32 IN TIP SIZE, 5½ IN OVERALL L, FLUTED GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE BALL END HEX SCREWDRIVER, 3/32 IN TIP SIZE, 5½ IN OVERALL L, FLUTED GRIP

GENERAL PURPOSE BALL END HEX SCREWDRIVER, 3/32 IN TIP SIZE, 5½ IN OVERALL L, FLUTED GRIP

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.85 / each

EHC: EHC :
Min Qty 4 = $11.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC91106
  • Mfr. Model # 91106
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This screwdriver has a length of 5½ inches and is not insulated. The plastic handle is three inches long and is red. It meets the standards for ASME B18.3, GGG-K-275D. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleFluted
  • Shank Diameter0.09 in
  • Tip Size3/32 in
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size3/32 in
  • Handle Length3 in
  • InsulatedNot Insulated
  • Measurement TypeSAE
  • Non-SparkingNot Non-Sparking
  • Shank CoatingBlack Oxide
  • Shank MaterialAlloy Steel
  • StandardsASME B18.3, GGG-K-275D
  • Tip FinishBlack Oxide
  • Overall Length 5 1/2 in
  • Screwdriver Style General Purpose Ball End Hex
  • Shank Length 2 11/16 in
  • Tip Style Hex
  • ESD Safe Not ESD Safe
  • Handle Colour Red
  • Handle Material Plastic
  • Magnetized Tip Not Magnetized Tip
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Finish Black Oxide
  • Shank Shape Hex
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list