!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, PLASTIC HANDLE, 11/64 IN TIP, CUSHION GRIP, 6½ IN L X 11/64 IN DIA

SCREWDRIVER, PLASTIC HANDLE, 11/64 IN TIP, CUSHION GRIP, 6½ IN L X 11/64 IN DIA

GRAY TOOLS

SCREWDRIVER, PLASTIC HANDLE, 11/64 IN TIP, CUSHION GRIP, 6½ IN L X 11/64 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, PLASTIC HANDLE, 11/64 IN TIP, CUSHION GRIP, 6½ IN L X 11/64 IN DIA

SCREWDRIVER, PLASTIC HANDLE, 11/64 IN TIP, CUSHION GRIP, 6½ IN L X 11/64 IN DIA

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT85830
  • Mfr. Model # 85830
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This screwdriver has a length of 6½ inch and a plastic handle. It meets the standards for ANSI. In addition, it has a cushion grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleCushion
  • Shank Diameter11/64 in
  • Tip Size11/64 in
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size11/64 in
  • Handle Length4 in
  • InsulatedNot Insulated
  • Measurement TypeSAE
  • Non-SparkingNot Non-Sparking
  • Shank FinishMatte
  • Shank ShapeRound
  • StandardsANSI
  • Tip FinishBlack
  • Overall Length 6 1/2 in
  • Screwdriver Style Slotted
  • Shank Length 2 3/8 in
  • Tip Style Phillips
  • ESD Safe Not ESD Safe
  • Handle Colour Blue
  • Handle Material Plastic
  • Magnetized Tip Magnetized Tip Not Included
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Fixed Shank
  • Shank Material S2 Industrial Steel
  • Slotted Screwdriver Tip Shape Cabinet
  • Tether Ready Not Tether Capable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list