SCREWDRIVER, 81 MM HANDLE, 2.50 MM TIP, CUSHION GRIP, CORROSION-RESISTANT, 181 MM L
SCREWDRIVER, 81 MM HANDLE, 2.50 MM TIP, CUSHION GRIP, CORROSION-RESISTANT, 181 MM L
WERA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 181,00 and is not insulated. The polypropylene, thermoplastic elastomere handle is 81 long, is black/green. In addition, it has a metric measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.
Technical Specs
Item Screwdriver
Grip Style Kraftform
Shank Diameter 181 mm
Tip Size 2.5 mm
Corrosion Resistant Corrosion-Resistant
For Fastener Size 2.5 mm
Handle Length 81 mm
Insulated Not Insulated
Measurement Type Metric
Non-Sparking Not Non-Sparking
Shank Shape Round
Overall Length 181 mm
Screwdriver Style Ball End
Shank Length 100 mm
Tip Style Ball Hex
ESD Safe Not ESD Safe
Handle Colour Black, Green
Handle Material Polypropylen, ThermoPlastic Elastomere
Magnetized Tip Magnetized Tip Not Included
Non-Magnetic Magnetic
Shank Material Steel
Tether Ready Not Tether Ready