!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOTTED SCREWDRIVER, ANSI, 0.031 X 1/4 IN CABINET TIP, 6 IN ROUND SHANK, 9 7/16 IN L, STEEL/ACETATE

SLOTTED SCREWDRIVER, ANSI, 0.031 X 1/4 IN CABINET TIP, 6 IN ROUND SHANK, 9 7/16 IN L, STEEL/ACETATE

GRAY TOOLS

SLOTTED SCREWDRIVER, ANSI, 0.031 X 1/4 IN CABINET TIP, 6 IN ROUND SHANK, 9 7/16 IN L, STEEL/ACETATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED SCREWDRIVER, ANSI, 0.031 X 1/4 IN CABINET TIP, 6 IN ROUND SHANK, 9 7/16 IN L, STEEL/ACETATE

SLOTTED SCREWDRIVER, ANSI, 0.031 X 1/4 IN CABINET TIP, 6 IN ROUND SHANK, 9 7/16 IN L, STEEL/ACETATE

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT10806
  • Mfr. Model # 10806
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This slotted screwdriver has a 0.031 x 1/4-inch cabinet tip with a six-inch round steel shank. Its overall length is 9 7/16 inches with an acetate handle. This screwdriver meets ANSI standards.

Technical Specs

  • ItemScrewdriver
  • Grip StyleStandard
  • Shank Diameter1/4 in
  • Tip Size0.031 in x 1/4 in
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size0.031 in x 1/4 in
  • Handle Length4 5/16 in
  • InsulatedNot Insulated
  • Measurement TypeSAE
  • Non-SparkingNot Non-Sparking
  • Shank FinishChrome
  • Shank ShapeRound
  • StandardsANSI
  • Tip FinishBlack
  • Overall Length 10 1/4 in
  • Screwdriver Style Slotted
  • Shank Length 1/4 in
  • Tip Style Cabinet
  • ESD Safe Not ESD Safe
  • Handle Colour Yellow
  • Handle Material Acetate
  • Magnetized Tip Magnetized Tip Not Included
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Fixed Shank
  • Shank Material S2 Industrial Steel
  • Slotted Screwdriver Tip Shape Cabinet
  • Tether Ready Not Tether Capable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list