!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF DRILLING SCREW, SIZE #10, 1½ IN L, STEEL, CLIMASEAL, HEX WASHER, EXTERNAL HEX, 500 PK

SELF DRILLING SCREW, SIZE #10, 1½ IN L, STEEL, CLIMASEAL, HEX WASHER, EXTERNAL HEX, 500 PK

ITW BUILDEX

SELF DRILLING SCREW, SIZE #10, 1½ IN L, STEEL, CLIMASEAL, HEX WASHER, EXTERNAL HEX, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DRILLING SCREW, SIZE #10, 1½ IN L, STEEL, CLIMASEAL, HEX WASHER, EXTERNAL HEX, 500 PK

SELF DRILLING SCREW, SIZE #10, 1½ IN L, STEEL, CLIMASEAL, HEX WASHER, EXTERNAL HEX, 500 PK

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.81 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLX1131000
  • Mfr. Model # 1131000
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1122
  • Shipping Weight 0.01 lbs

Product Details

Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

Technical Specs

  • ItemSelf-Drilling Screw
  • MaterialSteel
  • DriveExternal Hex
  • Fastener Length1 1/2 in
  • Drill Tip Length23/64 in
  • Head Width0.313 in
  • Washer Outside Diameter0.4 in
  • System of MeasurementInch
  • Minimum Head Width0.313 in
  • Head ColourSilver
  • Thread Size#10-16
  • TypeSelf-Drilling Screw
  • Finish Climaseal
  • Head Type Hex Washer
  • Screw Size #10
  • Drill Point Size 3
  • Maximum Drilling Thickness 0.175 in
  • Head Height 0.172 in
  • Drive Size 5/16 in
  • Maximum Head Width 0.313 in
  • Application Accessories to Steel Framing, Brick Ties to Steel Framing, Clips to Steel Framing, Duct Straps to Steel Framing
  • Overall Length 1 1/2 in
  • Tip Type Drilling
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list