SELF DRILLING TAPPING SCREW, SIZE #6, 1⅝ IN L, STEEL, ZINC PLATED, FLAT, PHILLIPS, ROUND, 100 PK
SELF DRILLING TAPPING SCREW, SIZE #6, 1⅝ IN L, STEEL, ZINC PLATED, FLAT, PHILLIPS, ROUND, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This self-drilling tapping screw is made of steel and has a zinc-plated finish. Plus, it is silver. This self-drilling tapping screw is designed for use with self-drilling screw flat head csk.
Technical Specs
Item Self-Drilling Tapping Screw
Material Steel
Drive Phillips
Fastener Length 1 5/8 in
Drill Tip Length 3/16 in
Head Width 0.262 in
System of Measurement Inch
Minimum Head Width 0.238 in
Head Colour Silver
Thread Size #6-20
Type Self-Drilling Screw
Finish Zinc-Plated
Head Type Flat
Screw Size #6
Drill Point Size 2
Maximum Drilling Thickness 0.112 in
Drive Size #2
Maximum Head Width 0.262 in
Application For Self-Drilling Screw Flat Head CSK
Overall Length 1 5/8 in
Tip Type Drilling
Country of Origin Varies
(subject to change)