!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF DRILLING SCREW, SIZE #8, ⅝ IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, HEX, 100 PK

SELF DRILLING SCREW, SIZE #8, ⅝ IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, HEX, 100 PK

APPROVED VENDOR

SELF DRILLING SCREW, SIZE #8, ⅝ IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, HEX, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DRILLING SCREW, SIZE #8, ⅝ IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, HEX, 100 PK

SELF DRILLING SCREW, SIZE #8, ⅝ IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, HEX, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.88 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1WU78
  • Mfr. Model # U31860.016.0062
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1122
  • Shipping Weight 0.401 lbs

Product Details

This self-drilling screw is made of 410 stainless steel and has a bright (uncoated) finish. Plus, it is silver. This self-drilling screw is designed for use with attaching variety of materials to metal up to 12 gauge.

Technical Specs

  • ItemSelf-Drilling Screw
  • Material410 Stainless Steel
  • DriveExternal Hex
  • Fastener Length5/8 in
  • Drill Tip Length7/32 in
  • Head Width0.25 in
  • Washer Outside Diameter0.348 in
  • System of MeasurementInch
  • Minimum Head Width0.244 in
  • Minimum Head Height0.096 in
  • Head ColourSilver
  • Thread Size#8-18
  • TypeSelf-Drilling Screw
  • Finish Bright (Uncoated)
  • Head Type Hex Washer
  • Screw Size #8
  • Drill Point Size 2
  • Maximum Drilling Thickness 0.068 in
  • Head Height 0.11 in
  • Drive Size 1/4 in
  • Maximum Head Width 0.25 in
  • Maximum Head Height 0.11 in
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Overall Length 5/8 in
  • Tip Type Drilling
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list