!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD CAP SCREW ASSORTMENT, STEEL, ZINC PLATED, INCH, 898 PIECES, METAL BOX, WITH HEX NUTS

HEX HEAD CAP SCREW ASSORTMENT, STEEL, ZINC PLATED, INCH, 898 PIECES, METAL BOX, WITH HEX NUTS

APPROVED VENDOR

HEX HEAD CAP SCREW ASSORTMENT, STEEL, ZINC PLATED, INCH, 898 PIECES, METAL BOX, WITH HEX NUTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD CAP SCREW ASSORTMENT, STEEL, ZINC PLATED, INCH, 898 PIECES, METAL BOX, WITH HEX NUTS

HEX HEAD CAP SCREW ASSORTMENT, STEEL, ZINC PLATED, INCH, 898 PIECES, METAL BOX, WITH HEX NUTS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $520.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53WR26
  • Mfr. Model # CPS1PJC2GR
  • UNSPSC # 31161620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Product Details

This hex head cap screw assortment is made of hot dipped galvanized steel and has a zinc-plated finish. Plus, it includes Screws 100 ¼ inch-20x½ inch, 10 ¼ inch-20x¾ inch, x1 inch, x1½ inch, x2 inch, 5/16 inch-18x¾ inch, x1 inch, x1-¼ inch, x1½ inch, x2 inch,⅜ inch-16x¾ inch, 8 ⅜ inch-16x1 inch, x1¼ inch, 5 ⅜ inch-16x1½ inch, x2 inch, Lock washers 45 ¼ inch, 40 5/16 inch, 30 ⅜ inch and more.

Technical Specs

  • ItemHex Head Cap Screw Assortment
  • FinishZinc-Plated
  • Number of Pieces898
  • IncludesScrews (100) Each: 1/4"-20x1/2 in, (10) Each: 1/4"-20x3/4 in, x1 in, x1 1/2 in, x2 in, 5/16"-18x3/4 in, x1 in, x1-1/4 in, x1 1/2 in, x2 in, 3/8"-16x3/4 in, (8) Each: 3/8"-16x1 in, x1 1/4 in, (5) Each: 3/8"-16x1 1/2 in, x2", Lock Washers (45) Each: 1/4 in, (40) Each: 5/16 in, (30) Each: 3/8 in, Hex Nuts (100) Each: 1/4"-20, 5/16"-18, 3/8"-16, Flat Washers (100) Each: 1/4 in, 5/16 in, 3/8 in, Metal Container, Fits Cabinet No. 4UJ35
  • Hex Nuts IncludedHex Nuts (100) 1/4"-20, (100) 5/16"-18, (100) 3/8"-16
  • Lock Washers Included(30) 3/8 in, (40) 5/16 in, (45) 1/4 in
  • Container MaterialMetal
  • DriveExternal Hex
  • TypeHex Cap Screw
  • Includes Hex NutsYes
  • Includes Screws/BoltsYes
  • Material Steel
  • System of Measurement Inch
  • Number of Sizes 24
  • Screws/Bolts Included Hex Head Cap Screws: (100) 1/4"-20x1/2 in, (10) 1/4"-20x3/4 in, (10) 1/4"-20x1 in, (10) 1/4"-20x1 1/2 in, (10) 1/4"-20x2 in, (10) 5/16"-18x3/4 in, (10) 5/16"-18x1 1/4 in, (10) 3/8"-16x3/4 in, (8) 3/8"-16x1 in, (5) 3/8"-16x1 1/2 in
  • Flat Washers Included (100) 1/4 in, (100) 3/8 in, (100) 5/16 in
  • Container Type Metal Box
  • Head Type Hex
  • Head Style Hex
  • Includes Flat Washers Yes
  • Includes Lock Washers Yes
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list