!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
380 SCREW MACHINE LENGTH DRILL BIT, LH, HSS, STRAIGHT SHANK, 2.0625 IN L, 1.0625 IN SHANK

380 SCREW MACHINE LENGTH DRILL BIT, LH, HSS, STRAIGHT SHANK, 2.0625 IN L, 1.0625 IN SHANK

DRILLCO

380 SCREW MACHINE LENGTH DRILL BIT, LH, HSS, STRAIGHT SHANK, 2.0625 IN L, 1.0625 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
380 SCREW MACHINE LENGTH DRILL BIT, LH, HSS, STRAIGHT SHANK, 2.0625 IN L, 1.0625 IN SHANK

380 SCREW MACHINE LENGTH DRILL BIT, LH, HSS, STRAIGHT SHANK, 2.0625 IN L, 1.0625 IN SHANK

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.54 / each

EHC: EHC :
Min Qty 12 = $30.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT380A027
  • Mfr. Model # 380A027
  • UNSPSC # 23241635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.096 lbs

Product Details

This NAS Type C screw machine length drill bit is made of high speed steel and has a 0.1440 inch diameter, 1.0625 inch long shank. It is designed for use with stainless steel, titanium. This 380 series screw machine length drill bit has wire measurements. It has a 2.0625 inch length. Plus it has two one-inch spiral flutes, a straight shank, and a split point drill point.

Technical Specs

  • ItemScrew Machine Length Drill
  • Decimal Equivalent0.144 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length1 in
  • Spiral DirectionLeft Hand
  • Shank Dia.0.1440 in
  • Overall Length2.063 in
  • Drill Bit GroupingIndividual
  • Web ConstructionSplit
  • Primary Material ApplicationStainless Steel, Titanium
  • Drill Bit Size #27
  • Measurement System Wire
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Cutting Direction Left Hand
  • Shank Type - Machining Straight
  • Shank Length 1.0625 in
  • Drill Length Class Screw Machine Length
  • Series 380
  • Material Grade - Machining NAS Type C
  • List Number 380A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list